Dead Front Terminal Block, 10-Pole, 90A, 600V, 14 - 4 AWG

Item #: 0949161

Cat #: 14004-10

UPC: 051712207065

$ 105.20 EA
Company wide:
0 in stock
Documents & Guides
Dead Front Terminal Block, 10-Pole, 90A, 600V, 14 - 4 AWG

Overview

Dead Front Terminal Block, 10-Pole, 90A, 600V, 14 - 4 AWG
Also known as: 051712207065, 14004-10, BUS1400410

Specifications

Amps: 90
Volts AC: 600
Amps: 90
Volts AC: 600