BUSS 12CAV2 12KV 2A 8FUSE

Item #: 0948952

Cat #: 12CAV2

UPC: 051712695428

$ 521.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 12CAV2 12KV 2A 8FUSE

Overview

BUS 12CAV2 12KV 2A 8FUSE
Also known as: 051712695428, 12CAV2, BUS12CAV2

Specifications

Type: Non-Indicating, PT
Amps: 2
Interrupt Rating AC: 40 kA
Type: Non-Indicating, PT
Interrupt Rating AC: 40 kA
Amps: 2