NH DIN Dual Indication Fuse Link, Size 00, 125 Amp, 500V

Item #: 0948888

Cat #: 125NHG00B

UPC: 051712625876

$ 96.81 EA
Company wide:
6 in stock
Documents & Guides
NH DIN Dual Indication Fuse Link, Size 00, 125 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs

Overview

NH DIN Dual Indication Fuse Link, Size 00, 125 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs

Eaton’s Bussmann® series NH fuse links use the latest technology to provide class leading fuse link performance and reliable indication. With a unique patented dual indicator design capable of operating a microswitch for remote fuse indication, Eaton provides one of the most reliable solutions available. 

Also known as: 051712625876, 125NHG00B, BUS125NHG00B

Specifications

Volts AC: 500
Type: Dual-Indication, Fuse Link
Amps: 125
Volts AC: 500
Amps: 125
Type: Dual-Indication, Fuse Link