Fuse, 125 Amp HRCII-MISC Current Limiting, 600VAC/250VDC

Item #: 0948885

Cat #: 125M14C

UPC: 051712551144

$ 455.96 EA
Company wide:
0 in stock
Documents & Guides
125 Amp HRCII-MISC Current Limiting Fuse, 600Vac/250Vdc, 200,000 Amp Interrupting Rating

Overview

125 Amp HRCII-MISC Current Limiting Fuse, 600Vac/250Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712551144, 125M14C, BUS125M14C

Specifications

Amps: 125
Type: Current-Limiting, British Standard
Interrupt Rating DC: 200
Amps: 125
Interrupt Rating DC: 200
Type: Current-Limiting, British Standard