Fuse, 125 Amp British Standard BS88, Size LET, 240VAC/150VDC

Item #: 0948881

Cat #: 125LET

UPC: 051712830546

$ 154.12 EA
Company wide:
0 in stock
Documents & Guides
125 Amp, British Standard, BS88 Part 4, High Speed Fuse, Size LET, 240 Volt AC/150 Volt DC, 200 kAIC Interrupting Rating

Overview

125 Amp, British Standard, BS88 Part 4, High Speed Fuse, Size LET, 240 Volt AC/150 Volt DC, 200 kAIC Interrupting Rating

BS88 style bolted tag high speed fuses for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters. Low watts loss in a compact size. 

Also known as: 051712830546, 125LET, BUS125LET

Specifications

Amps: 125
Volts AC: 240
Volts DC: 150
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Class: BS
Amps: 125
Volts DC: 150
Interrupt Rating DC: 200 kA
Class: BS
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 200 kA