BUSS 120FEE 120A 690V AC TYPE T FUS

Item #: 0948876

Cat #: 120FEE

UPC: 051712830539

$ 272.82 EA
Company wide:
0 in stock
BUS 120FEE 120A 690V AC TYPE

Overview

BUS 120FEE 120A 690V AC TYPE
Also known as: 051712830539, 120FEE, BUS120FEE

Specifications

No Specifications Available