120AMP 690V AC SEMI FUSE

Item #: 0948875

Cat #: 120AFEE

UPC: 051712292313

Company wide:
0 in stock
Documents & Guides
No Documents Available
120AMP 690V AC SEMI FUSE

Overview

120AMP 690V AC SEMI FUSE
Also known as: 051712292313, 120AFEE, BUS120AFEE

Specifications

Volts AC: 690
Volts DC: 500
Amps: 120
Size: FEE
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts AC: 690
Amps: 120
Interrupt Rating DC: 200 kA
Volts DC: 500
Size: FEE
Interrupt Rating AC: 200 kA