Power Distribution Block, 3 Pole, 2 to 14 AWG, 70A, 600V

Item #: 0948866

Cat #: 11725-3

UPC: 051712603188

$ 247.40 EA
Company wide:
0 in stock
Quick-Connect Power Distribution Block, 3-Pole, 70A, 600V, With (4) .250" quick-connect terminals per pole, Input Wire size: 14 - 2 AWG CU, 8 AWG Aluminum, For equipment that requires screw connections in the field.

Overview

Quick-Connect Power Distribution Block, 3-Pole, 70A, 600V, With (4) .250" quick-connect terminals per pole, Input Wire size: 14 - 2 AWG CU, 8 AWG Aluminum, For equipment that requires screw connections in the field.
Also known as: 051712603188, 11725-3, BUS117253

Specifications

Poles: 3
Amps: 70
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 70