FUSE LINK,FIT-ALL,TYPE 200,25A,RB,23"

Item #: 0948828

Cat #: 11025

UPC: 051712201681

Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Cooper Power series Fit-All fuse link, 25A, 200

Overview

Eaton Cooper Power series Fit-All fuse link, 25A, 200

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712201681, 11025, BUS11025

Specifications

Type: Type 200, Kearney
Amps: 25
Type: Type 200, Kearney
Amps: 25