
FUSE LINK,FIT-ALL,TYPE 200,5A,RB,23"
Item #: 0948818
Cat #: 11005
UPC: 051712201636
Company wide:
0
in stock
Documents & Guides
Eaton Cooper Power series Fit-All fuse link, 5A, 200
Overview
Eaton Cooper Power series Fit-All fuse link, 5A, 200
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Also known as: 051712201636, 11005, BUS11005
Specifications
| Type: | Type 200, Kearney |
| Amps: | 5 |
| Type: | Type 200, Kearney |
| Amps: | 5 |