FUSE LINK,FIT-ALL,TYPE 200,3A,RB,23"

Item #: 0948816

Cat #: 11003

UPC: 051712201629

Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE LINK,FIT-ALL,TYPE 200,3A,RB,2

Overview

FUSE LINK,FIT-ALL,TYPE 200,3A,RB,2

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712201629, 11003, BUS11003

Specifications

Type: Type 200, Kearney
Amps: 3
Type: Type 200, Kearney
Amps: 3