Small LED Wall Lantern

Item #: 0948785

Cat #: 49622BKTLED

UPC: 783927458764

Company wide:
0 in stock
Documents & Guides
Small LED Wall Lantern, Extension 7.50", 120V, Color Temperature: 3000K, CRI: 90, Dimmable, Finish: Textured Black

Overview

Small LED Wall Lantern, Extension 7.50", 120V, Color Temperature: 3000K, CRI: 90, Dimmable, Finish: Textured Black

This small LED wall lantern from the Amber Valley outdoor collection features a simple, clean minimalist design in Textured Black with Etched Seeded glass. A perfect addition to any home's exterior.

Also known as: 783927458764, 49622BKTLED, KIC49622BKTLED

Specifications

Color Temperature: 3000 (Warm White)
Type: Wall Lantern, Outdoor
Volts AC: 120
Color: Black
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Type: Wall Lantern, Outdoor
Color: Black
Dimmable: Yes