10 Amp British Standard BS88 Fuse, Size LCT, 240Vac/150Vdc

Item #: 0948731

Cat #: 10LCT

UPC: 051712830454

$ 62.02 EA
Company wide:
0 in stock
Documents & Guides
10 Amp British Standard BS88 Part 4 High Speed Fuse, Size LCT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

Overview

10 Amp British Standard BS88 Part 4 High Speed Fuse, Size LCT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

BS88 style bolted tags high speed fuses for the protection of DC common bus, DC drives, power converters /rectifiers and reduced rated voltage starters.

Also known as: 051712830454, 10LCT, BUS10LCT

Specifications

Mounting: Stud
Amps: 10
Volts AC: 240
Volts DC: 150
Type: British Standard
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Mounting: Stud
Volts AC: 240
Type: British Standard
Interrupt Rating AC: 200 kA
Amps: 10
Volts DC: 150
Interrupt Rating DC: 200 kA