BUSS 10KR85 10A 415V AC HOUSE SERVI

Item #: 0948728

Cat #: 10KR85

UPC: 051712797450

$ 70.46 EA
Company wide:
0 in stock
Documents & Guides
BUS 10KR85 10A 415V AC HOUSE

Overview

BUS 10KR85 10A 415V AC HOUSE
Also known as: 051712797450, 10KR85, BUS10KR85

Specifications

No Specifications Available