BUSS 10H07C 10A CANADIAN FUSE

Item #: 0948725

Cat #: 10H07C

UPC: 051712588904

$ 112.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 10H07C 10A CANADIAN FUSE

Overview

BUS 10H07C 10A CANADIAN FUSE
Also known as: 051712588904, 10H07C, BUS10H07C

Specifications

Amps: 10
Amps: 10