BUSS 10H07-660 10AMP 660V AC / 250V

Item #: 0948723

Cat #: 10H07-660

UPC: 051712674355

$ 84.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 10H07-660 10AMP 660V AC /

Overview

BUS 10H07-660 10AMP 660V AC /
Also known as: 051712674355, 10H07-660, BUS10H07660

Specifications

No Specifications Available