BUSS 10CT 10AMP 690V AC BS88 FUSE

Item #: 0948715

Cat #: 10CT

UPC: 051712830355

$ 59.67 EA
Company wide:
0 in stock
Documents & Guides
BUS 10CT 10AMP 690V AC BS88 F

Overview

BUS 10CT 10AMP 690V AC BS88 F
Also known as: 051712830355, 10CT, BUS10CT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200