10 Amp HRI Type K Ceramic Body Fuse, 600V

Item #: 0948714

Cat #: 10CIH07

UPC: 051712552462

Company wide:
0 in stock
Documents & Guides
10 Amp HRI Type K Ceramic Body Fuse, 600V

Overview

10 Amp HRI Type K Ceramic Body Fuse, 600V
Also known as: 051712552462, 10CIH07, BUS10CIH07

Specifications

Amps: 10
Type: Type K
Interrupt Rating DC: 200
Amps: 10
Interrupt Rating DC: 200
Type: Type K