
INDR'L FUSE 100A 600V CANADIAN
Item #: 0948690
Cat #: 100K07CR
UPC: 051712588911
$ 262.46 EA
Company wide:
0
in stock
Documents & Guides
Fuse-link, low voltage, 100 A, AC 600 V, DC 250 V, HRCII-C, gL/gG, CSA
Overview
Fuse-link, low voltage, 100 A, AC 600 V, DC 250 V, HRCII-C, gL/gG, CSA
Eaton's Bussmann British standard fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current, voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Also known as: 051712588911, 100K07CR, BUS100K07CR
Specifications
No Specifications Available