
100 Amp British Standard BS88 Fuse, Size FE, 690Vac/500Vdc
Item #: 0948689
Cat #: 100FE
UPC: 051712830270
$ 183.13 EA
Company wide:
0
in stock
Documents & Guides
100 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Overview
100 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
BS88 style bolted tags high speed fuses for the protection of DC common bus, DC drives, power converters /rectifiers and reduced rated voltage starters.
Also known as: 051712830270, 100FE, BUS100FE
Specifications
| Volts AC: | 690 |
| Amps: | 100 |
| Volts DC: | 500 |
| Type: | British BS 88 |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Volts AC: | 690 |
| Volts DC: | 500 |
| Interrupt Rating DC: | 200 kA |
| Amps: | 100 |
| Type: | British BS 88 |
| Interrupt Rating AC: | 200 kA |