BUSS 059-0110 2A 440V SIZE 0 JOINT

Item #: 0948669

Cat #: 059-0110

UPC: 051712830096

$ 34.42 EA
Company wide:
0 in stock
Documents & Guides
BUS 059-0110 2A 440V SIZE 0 J

Overview

BUS 059-0110 2A 440V SIZE 0 J
Also known as: 051712830096, 059-0110, BUS0590110

Specifications

No Specifications Available