BUSS 012-0140 30A 440V AC SIZE 1 JO

Item #: 0948657

Cat #: 012-0140

UPC: 051712830041

$ 64.93 EA
Company wide:
0 in stock
Documents & Guides
BUS 012-0140 30A 440V AC SIZE

Overview

BUS 012-0140 30A 440V AC SIZE
Also known as: 051712830041, 012-0140, BUS0120140

Specifications

No Specifications Available