BUSS 011-9926 15A 440V SIZE O JOINT

Item #: 0948655

Cat #: 011-9926

UPC: 051712830027

$ 50.41 EA
Company wide:
0 in stock
Documents & Guides
BUS 011-9926 15A 440V SIZE O

Overview

BUS 011-9926 15A 440V SIZE O
Also known as: 051712830027, 011-9926, BUS0119926

Specifications

Amps: 15
Amps: 15