BUSS 011-9679 20A 440V AC SIZE 1 JO

Item #: 0948652

Cat #: 011-9679

UPC: 051712830003

$ 47.93 EA
Company wide:
0 in stock
Documents & Guides
BUS 011-9679 20A 440V AC SIZE

Overview

BUS 011-9679 20A 440V AC SIZE
Also known as: 051712830003, 011-9679, BUS0119679

Specifications

No Specifications Available