
LED Wall Sconce, 1 Light, 15 Watt, 925 Lumen, 3000K, 120V
Item #: 0948202
Cat #: 11319NILED
UPC: 783927545341
Company wide:
0
in stock
Documents & Guides
LED Wall Sconce, 1 Light, 15 Watt, 925 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, White Acrylic Diffuser, Dimmable
Overview
LED Wall Sconce, 1 Light, 15 Watt, 925 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, White Acrylic Diffuser, Dimmable
Also known as: 783927545341, 11319NILED, KIC11319NILED
Specifications
| Width: | 9 1/2 in |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Wattage: | 15 |
| Type: | Wall Sconce |
| Lumens: | 925 |
| Height: | 10 3/4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Width: | 9 1/2 in |
| Color: | Brushed Nickel |
| Type: | Wall Sconce |
| Height: | 10 3/4 in |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Wattage: | 15 |
| Lumens: | 925 |
| Light Technology: | LED |