38" LED Linear Wall Fixture

Item #: 0948183

Cat #: 11147NILED

UPC: 783927528627

$ 314.99 EA
Company wide:
0 in stock
Documents & Guides
38" LED Linear Wall Fixture, 120-277V, Color Temperature: 3000K, CRI: 90, Dimmable, Finish: Brushed Nickel

Overview

38" LED Linear Wall Fixture, 120-277V, Color Temperature: 3000K, CRI: 90, Dimmable, Finish: Brushed Nickel

This LED, 38 inch linear wall fixture is a versatile piece. The Brushed Nickel finish and a white acrylic diffuser create a crisp look and bright, clean ambience. Horizontal or vertical mounting options add to the versatility of this fixture.

Also known as: 783927528627, 11147NILED, KIC11147NILED

Specifications

Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Volts AC Range: 120 - 277
Color: Brushed Nickel