STO801 Lockout Hasp - 1"

Item #: 0948083

Cat #: 93201

UPC: 078217931028

$ 11.65 EA
Company wide:
40 in stock
Documents & Guides
Safety Lockout Hasp With Tabs, Jaw: 1" Diameter, Color: Red

Overview

Safety Lockout Hasp With Tabs, Jaw: 1" Diameter, Color: Red

To temporarily block access to switchboards, ABUS offers different varieties of lockout hasps. With these, main power switches and thus the energy sources can easily be locked out during maintenance or service work. This is an easy and effective way to avoid accidental restarting of the machine. Up to 6 padlocks can be attached to the steel safety hasp. If, for example, different work steps have to be carried out by different workers on a machine, they can each lock out the machine with their respective padlock. Only when maintenance is fully complete, the last worker takes off his or her padlock and releases the main switch.

Also known as: 078217931028, 93201, ABU93201

Specifications

Color: Red
Color: Red