Non-Metallic Liquidtight, 2", Gray, 50' Reel

Item #: 0948068
Cat #: 2NMFX50
UPC: 980050029810
$ 4.20 FT
Company wide:
7,024 in stock
Documents & Guides
2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 feet Coil.

Overview

2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 feet Coil.
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: 980050029810, 2NMFX50

Specifications

Color: Gray
Length: 50 ft
Diameter: 2 in
Type: LFNC-B
Color: Gray
Diameter: 2 in
Length: 50 ft
Type: LFNC-B

Customer Reviews

No reviews for this product
(0)