Non-Metallic Liquidtight, 1-1/2", Gray, 150' Reel

Item #: 0948066

Cat #: 112NMFX150

UPC:

$ 2.94 FT
Company wide:
0 in stock
Documents & Guides
1-1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 150 ft. Reel.

Overview

1-1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 150 ft. Reel.

Liquidtight Flexible Non-Metallic Conduit provides superior wire protection in harsh, damp environments.

Also known as: 112NMFX150

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Color: Gray
Type: LFNC-B
Length: 150 ft
Color: Gray
Diameter: 1 1/2 in
Type: LFNC-B