Non-Metallic Liquidtight, 1-1/4", Gray, 100' Coil

Item #: 0948065

Cat #: 114NMFX100

UPC: 980050029797

$ 2.36 FT
Company wide:
12,772 in stock
Documents & Guides
1-1/4" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

Overview

1-1/4" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.

Also known as: 980050029797, 114NMFX100, carlon, Seal tight, Carflex

Specifications

Length: 100 ft
Diameter: 1 1/4 in
Color: Gray
Type: LFNC-B
Length: 100 ft
Color: Gray
Diameter: 1 1/4 in
Type: LFNC-B