Non-Metallic Liquidtight, 3/8", Gray, 100' Reel

Item #: 0948063

Cat #: 38NMFX100

UPC: 980050029759

$ 0.85 FT
Company wide:
2,008 in stock
Documents & Guides
3/8" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

Overview

3/8" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 feet Coil.

A general purpose nonmetallic liquidtight conduit offers excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. Often used for air conditioning hook-ups and other outdoor applications.

Also known as: 980050029759, 38NMFX100

Specifications

Length: 100 ft
Color: Black
Diameter: 3/8 in
Type: LFNC-B
Length: 100 ft
Diameter: 3/8 in
Color: Black
Type: LFNC-B