PLATT logo

Fluorescent, ALTO II High CRI Lamp, 32W, T8, 35K

Item #: 0947900
Cat #: F32T8/TL935/ALTO
UPC: 046677479602
$ 4.90 EA
Company wide:
1,640 in stock
Documents & Guides
Fluorescent, ALTO II High CRI Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2625, Design Lumens: 2500, CRI: 90, Color Temp: 3500K. Rated Average Life: 30-36,000 Hrs., Length: 48 in. *Philips Part #479600, 12NC 927871204901*

Overview

Fluorescent, ALTO II High CRI Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2625, Design Lumens: 2500, CRI: 90, Color Temp: 3500K. Rated Average Life: 30-36,000 Hrs., Length: 48 in. *Philips Part #479600, 12NC 927871204901*
Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred.  
Also known as: 046677479602, F32T8/TL935/ALTO, PHIF32T8TL935ALTO

Specifications

Wattage: 32
Lumens: 2500, 2625
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Lumens: 2500, 2625
Color Rendering Index (CRI): 90
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)