LED Troffer, 2x2, 29 Watt, 36200 Lumen, 3500K, 120-277V

Item #: 0947896

Cat #: 22RTC3435

UPC: 080083802586

Company wide:
0 in stock
LED Troffer, 2x2, 29 Watt, 3600 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 29 Watt, 3600 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

The RTC lensed troffer series provides performance, reliability and flexibility with a housing optimized for shallow plenums.

Also known as: 080083802586, 22RTC3435, MET22RTC3435

Specifications

Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 3600
Length: 24 in , 2 ft
Wattage: 29
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 3600
Wattage: 29
Type: 0-10V Dimming
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277