Meter, Watt/Hour, 200A, 240VAC, 3-Wire, 5 Digit

Item #: 0947868

Cat #: S02S20023E

UPC:

Company wide:
0 in stock
Documents & Guides
Meter, Watt/Hour, 200A, 240VAC, 3-Wire, 5 Digit, E-Z Read, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter, Watt/Hour, 200A, 240VAC, 3-Wire, 5 Digit, E-Z Read, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: S02S20023E, HIAS02S20023E

Specifications

Amps: 200
Phase: 1
Volts AC: 240
Amps: 200
Volts AC: 240
Phase: 1