1-1/4 IN MOGUL BODY,IRON, LB STYLE

Item #: 0947844

Cat #: BLB4-TB

UPC: 786210088792

$ 279.10 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Mogul Conduit Outlet Body, Cover and Gasket, Back Opening, Body Material Gray Iron, Finish Electro Galvanized, Cover Material Gray Iron with Stainless Steel Cover Screws, Gasket Material Neoprene for Use with Rigid/IMC Conduit

Overview

1-1/4 Inch Mogul Conduit Outlet Body, Cover and Gasket, Back Opening, Body Material Gray Iron, Finish Electro Galvanized, Cover Material Gray Iron with Stainless Steel Cover Screws, Gasket Material Neoprene for Use with Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210088792, BLB4-TB, THBBLB4TB

Specifications

Material: Aluminum
Hub Diameter: 1 1/4 in
Material: Aluminum
Hub Diameter: 1 1/4 in