3 INCH GND BSHG,RGD/IMC,DC,INSUL

Item #: 0947751

Cat #: BG208

UPC: 785991906844

$ 373.06 EA
Company wide:
0 in stock
Documents & Guides
Bushing, Insulated Grounding, Trade Size 3 Inches, Grounding Lug Wire Size 8 AWG - 1/0 AWG, Zinc Die Cast, For use with Rigid/IMC Conduit.

Overview

Bushing, Insulated Grounding, Trade Size 3 Inches, Grounding Lug Wire Size 8 AWG - 1/0 AWG, Zinc Die Cast, For use with Rigid/IMC Conduit.
Also known as: 785991906844, BG208, THBBG208

Specifications

Diameter: 3 in
Material: Zinc
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Zinc