Grounding Bushing, Size: 4", Wire Range: 14 - 4 AWG

Item #: 0947739

Cat #: BG100-14-4

UPC: 786210161570

$ 68.35 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 4 Inch, Wire Range: 14 - 4 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 4 Inch, Wire Range: 14 - 4 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210161570, BG100-14-4, THBBG100144

Specifications

Material: Malleable Iron, Zinc
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron, Zinc
Insulation: Insulated
Diameter: 4 in