Grounding Bushing, Size: 1/2", Wire Range: 14 - 2/0 AWG

Item #: 0947737

Cat #: BG050-14-20

UPC: 786210161549

$ 18.30 EA
Clearance
Price good while supplies last
Company wide:
111 in stock
Grounding Bushing, Series: BlackJack, Size: 1/2 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 1/2 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210161549, BG050-14-20, THBBG0501420

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in