NON INS 90 DEG FLAG FEM DISC 16-14

Item #: 0947399
Cat #: B252GM
UPC: 786210809960
$ 1.61 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Non-Insulated 90 Degree Flag Female Disconnect, Length .58 Inches, Width .62 Inches, Tab Size .250x.032, Wire Range #16-#14 AWG, Copper, Tin Plated, On Mylar Tape, 1,000 Pack

Overview

Non-Insulated 90 Degree Flag Female Disconnect, Length .58 Inches, Width .62 Inches, Tab Size .250x.032, Wire Range #16-#14 AWG, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Also known as: 786210809960, B252GM, THBB252GM

Specifications

Gender: Female
Type: Disconnect, Non-Insulated
Material: Copper
Gender: Female
Material: Copper
Type: Disconnect, Non-Insulated

Customer Reviews

No reviews for this product
(0)