Compression Lug, 1-Hole, 4/0 AWG, Stud: 1/2", Aluminum

Item #: 0947250

Cat #: ATL40-12

UPC: 783786611003

$ 66.19 EA
Company wide:
0 in stock
Compression Lug, 1-Hole, Wire Size: 4/0 AWG, Stud: 1/2 Inch, Material: Aluminum, Die Color Code: White

Overview

Compression Lug, 1-Hole, Wire Size: 4/0 AWG, Stud: 1/2 Inch, Material: Aluminum, Die Color Code: White
Also known as: 783786611003, ATL40-12, THBATL4012

Specifications

Color: White
Material: Aluminum
Stud Size: 1/2 in
Color: White
Stud Size: 1/2 in
Material: Aluminum