1
more

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 300 MCM
Item #: 0947175
Cat #: ASL30-21
UPC: 783786410149
$ 125.60 EA
Company wide:
0
in stock
Documents & Guides
Mechanical Lug, Aluminum, 2 Barrel, 6 AWG - 300 MCM, 1-Hole, Dual Rated for Aluminum & Copper Stranded Conductors
Overview
Mechanical Lug, Aluminum, 2 Barrel, 6 AWG - 300 MCM, 1-Hole, Dual Rated for Aluminum & Copper Stranded Conductors
Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.
Also known as: 783786410149, ASL30-21, THBASL3021
Specifications
| Length: | 3 in |
| Material: | Aluminum |
| Length: | 3 in |
| Material: | Aluminum |