ETN CCV2070 CCV BREAKER 70A/2 POLE

Item #: 0947143

Cat #: CCV2070

UPC: 786680146060

$ 628.46 EA
Company wide:
0 in stock
CUT CCV2070 2P 70A 10KAIC

Overview

CUT CCV2070 2P 70A 10KAIC

CCV BREAKER 70A/2 POLE 120/240V 10K

Also known as: 786680146060, CCV2070, CUTCCV2070

Specifications

Mounting: Panel
Poles: 2
Amps: 70
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240