1
more

$ 251.00 EA
Company wide:
0
in stock
Documents & Guides
Cable Splice, Insulated, 500 MCM - 4 STR, Ultraviolet Resistant, Length: 5.38", Width: 1.44", Height: 3.03", 3/8" Hex
Overview
Cable Splice, Insulated, 500 MCM - 4 STR, Ultraviolet Resistant, Length: 5.38", Width: 1.44", Height: 3.03", 3/8" Hex
Also known as: 783786259311, AMTSR500, THBAMTSR500
Specifications
| Material: | PVC Coated Aluminum |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 4 - 500 |
| Material: | PVC Coated Aluminum |
| Allowable Gauge Range: | 4 - 500 |
| Wire/Cable Openings: | 2 |