AMT 3 PORT 500-#4 SAME SIDE

Item #: 0947056

Cat #: AMTS50043

UPC: 783786503018

$ 274.92 EA
Company wide:
0 in stock
Documents & Guides
AMT 3 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 500 kcmil-6 Str, Length 3.99 Inches, Width 2.38 Inches, Height 2.75 Inches, Hex Size 5/16 Inch, Black Insulation

Overview

AMT 3 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 500 kcmil-6 Str, Length 3.99 Inches, Width 2.38 Inches, Height 2.75 Inches, Hex Size 5/16 Inch, Black Insulation
Also known as: 783786503018, AMTS50043, THBAMTS50043

Specifications

Color: Black
Material: Aluminum
Wire/Cable Openings: 3
Color: Black
Wire/Cable Openings: 3
Material: Aluminum