2-Port Type AMT Same Sided Multi-Tap Connector, 600 VAC, 14 To 4 AW

Item #: 0947049

Cat #: AMTS4142

UPC: 783786524310

$ 74.52 EA
Company wide:
0 in stock
2-Port Type AMT Same Sided Multi-Tap Connector, 600 VAC, 14 To 4 AWG Stranded Conductor, Aluminum/PVC

Overview

2-Port Type AMT Same Sided Multi-Tap Connector, 600 VAC, 14 To 4 AWG Stranded Conductor, Aluminum/PVC
Also known as: 783786524310, AMTS4142, THBAMTS4142

Specifications

Color: Black
Material: Aluminum
Wire/Cable Openings: 2
Color: Black
Wire/Cable Openings: 2
Material: Aluminum