AMT 4 Multi-Port Both Sides PVC Connector

Item #: 0947019

Cat #: AMTD7502504

UPC: 783786452538

$ 1239.76 EA
Company wide:
0 in stock
Documents & Guides
AMT 4 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 750-250 kcmil, Length: 5.81 Inches, Width: 3.13 Inches, Height: 2.38 Inches, Hex Size: 3/8 Inch, Black Insulation

Overview

AMT 4 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 750-250 kcmil, Length: 5.81 Inches, Width: 3.13 Inches, Height: 2.38 Inches, Hex Size: 3/8 Inch, Black Insulation
Also known as: 783786452538, AMTD7502504, THBAMTD7502504

Specifications

Color: Black
Material: PVC
Color: Black
Material: PVC