Double-Sided PVC Connector, 8 Port, 500-4 AWG

Item #: 0947013

Cat #: AMTD50048

UPC: 783786503148

$ 221.89 EA
Company wide:
0 in stock
Documents & Guides
Double-Sided PVC Connector, 8 Port, 500-4 AWG, Ultraviolet Resistant, Length: 10.53 Inch, Width: 3 Inch, Height: 2.75 Inch, Hex Inch: 3/8 Inch, Black Insulation

Overview

Double-Sided PVC Connector, 8 Port, 500-4 AWG, Ultraviolet Resistant, Length: 10.53 Inch, Width: 3 Inch, Height: 2.75 Inch, Hex Inch: 3/8 Inch, Black Insulation
Also known as: 783786503148, AMTD50048, THBAMTD50048

Specifications

Width: 3 in
Color: Black
Material: PVC
Height: 2.750 in
Allowable Gauge Range: 4 - 500
Width: 3 in
Material: PVC
Allowable Gauge Range: 4 - 500
Color: Black
Height: 2.750 in