AMT 5 Multi-Port Both Sides PVC Connector, Black Insulation

Item #: 0947009

Cat #: AMTD50045

UPC: 783786524235

$ 158.70 EA
Company wide:
0 in stock
Documents & Guides
AMT 5 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range: 500 kcmil-4 Str, Length: 6.53 Inches, Width: 3.0 Inches, Height: 2.75 Inches, Hex Size: 3/8 Inch, Black Insulation

Overview

AMT 5 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range: 500 kcmil-4 Str, Length: 6.53 Inches, Width: 3.0 Inches, Height: 2.75 Inches, Hex Size: 3/8 Inch, Black Insulation
Also known as: 783786524235, AMTD50045, THBAMTD50045

Specifications

Width: 3 in
Color: Black
Volts AC: 600
Height: 2.750 in
Material: Aluminum
Allowable Gauge Range: 4 - 500
Width: 3 in
Volts AC: 600
Material: Aluminum
Color: Black
Height: 2.750 in
Allowable Gauge Range: 4 - 500