AMT 3 PORT 500-4 DOUBLE SIDED CONN.

Item #: 0947006

Cat #: AMTD50043

UPC: 783786503117

$ 110.38 EA
Company wide:
0 in stock
Documents & Guides
AMT 3 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 500 kcmil-4 Str, Length 3.99 Inches, Width 3.0 Inches, Height 2.75 Inches, Hex Size 3/8 Inch, Black Insulation

Overview

AMT 3 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 500 kcmil-4 Str, Length 3.99 Inches, Width 3.0 Inches, Height 2.75 Inches, Hex Size 3/8 Inch, Black Insulation
Also known as: 783786503117, AMTD50043, THBAMTD50043

Specifications

Color: Black
Material: Aluminum
Wire/Cable Openings: 3
Color: Black
Wire/Cable Openings: 3
Material: Aluminum