ANTI-ROT 1CNDTR 1HL MNT 2/0-14 1/4B

Item #: 0946885

Cat #: ADR21AR

UPC: 783786149834

$ 6.68 EA
Company wide:
0 in stock
Type ADR-ALCUL Anti-Rotational Single-Conductor, One-Hole Mount, Conductor Range Max 2/0 Str, Min 14 AWG, 1/4 Inch Bolt Hole, Tin Plated

Overview

Type ADR-ALCUL Anti-Rotational Single-Conductor, One-Hole Mount, Conductor Range Max 2/0 Str, Min 14 AWG, 1/4 Inch Bolt Hole, Tin Plated
Also known as: 783786149834, ADR21AR, THBADR21AR

Specifications

Type: Mechanical Lug
Conductors: 1
Material: Aluminum
Type: Mechanical Lug
Material: Aluminum
Conductors: 1